Shop All Stencils
Rae
Pavement Stencil, 54 in, Ped Crossing1/16
Mfr # STL-116-5030
Zoro # G6406766
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Crossing
- Character Height 54 in
- Character Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 54 in |
Character Width | 44 in |
Overall Height | 60 in |
Overall Width | 44 in |
Message or Symbol Height | 54 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 44 in |
Message or Symbol Width | 44 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Crossing, Includes Crossing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 54 in, Message or Symbol Width 44 in, Number of Pieces 1, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- NMC Individual Character Stencil 4" Number Set, PMC4-I (PMC4-I)
- Rae Stencils