Shop All Stencils
Rae
Pavement Stencil, 54 in, Ped Crossing, 1/8
Mfr # STL-108-5030
Zoro # G6728985
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Crossing
- Character Height 54 in
- Character Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 54 in |
Character Width | 44 in |
Overall Height | 60 in |
Overall Width | 44 in |
Overall Stencil Height | 60 in |
Message or Symbol Width | 44 in |
Message or Symbol Height | 54 in |
Overall Stencil Width | 44 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Crossing, Includes Crossing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 54 in, Message or Symbol Width 44 in, Number of Pieces 1, Overall Stencil Height 60 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- CONDOR Canvas Gloves, Cotton/Poly, S, Natural, PR (2UUH1)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 10 in, Number Kit, 1/8 (STL-108-8100)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- NMC Individual Character Stencil 8" Number Set, PMC8-3 (PMC8-3)
- Rae Stencils