Shop All Stencils
Rae
Pavement Stencil, 53"W, 0.125" Thick, White
Mfr # STL-108-54826
Zoro # G2104693
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 48 in
- Character Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 45 in |
Overall Height | 56 in |
Overall Width | 53 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 45 in |
Overall Stencil Height | 56 in |
Overall Stencil Width | 53 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 45 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8928B)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Empty Cylinder Do Not Use, Pk25 (RPT35)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- Rae Stencils