Shop All Stencils
Rae
Pavement Stencil, 50"H, 55"W, 0.063" Thick
Mfr # STL-116-54212
Zoro # G2103740
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 42 in
- Character Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 42 in |
Character Width | 46 in |
Overall Height | 50 in |
Overall Width | 55 in |
Overall Stencil Width | 55 in |
Overall Stencil Height | 50 in |
Message or Symbol Width | 47 in |
Message or Symbol Height | 42 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Electric Car Logo, Includes Electric Car Logo, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 42 in, Message or Symbol Width 47 in, Number of Pieces 1, Overall Stencil Height 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- VIKING 8 Unisex Black (VW49T-8)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Foot Prints (PMS229)
- Rae Stencils