Shop All Stencils
Rae
Pavement Stencil, 48 in, Number Kit, 1/8
Mfr # STL-108-8480
Zoro # G6832086
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Road and Highway
- Stencil Character 0 Thru 9, Blanks
- Character Height 48 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 48 in |
Character Width | 16 in |
Overall Height | 60 in |
Overall Width | 16 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 16 in |
Individual Character Width | 16 in |
Individual Character Height | 48 in |
Description
Pavement Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 48 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- ABUS Lockout Padlock, KA, Blue, 3"H (74LB/40 KA BLUE)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY4X000200)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- NMC Individual Character Stencil 8" Number Set, PMC8-F (PMC8-F)
- Rae Stencils