Shop All Stencils
Rae
Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B
Mfr # STL-116-3048B
Zoro # G7247886
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 48 in
- Character Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 48 in |
Character Width | 48 in |
Overall Height | 56 in |
Overall Width | 48 in |
Message or Symbol Width | 50 in |
Overall Stencil Width | 48 in |
Overall Stencil Height | 56 in |
Message or Symbol Height | 56 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 56 in, Message or Symbol Width 50 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 55"H, 37"W, 0.125" Thick (STL-108-33606)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- NEWSTRIPE Stencil, Large Handicap w/ Border, 1/8" (10001954)
- Rae Stencils