Shop All Stencils
Rae
Pavement Stencil, 48 in, Alpha Kit, 1/8
Mfr # STL-108-8485
Zoro # G6698702
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Road and Highway
- Stencil Character A Thru Z, Blanks
- Character Height 48 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 16 in |
Overall Height | 60 in |
Overall Width | 16 in |
Individual Character Width | 16 in |
Message or Symbol Width | 12 in |
Overall Stencil Height | 60 in |
Message or Symbol Height | 48 in |
Individual Character Height | 48 in |
Overall Stencil Width | 16 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 48 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 12 in, Number of Pieces 28, Overall Stencil Height 60 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB2/3XLGN)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, White, PK20 (14110394)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Stencil, 0.125" Thick, Bicycles Character (STL-108-52433)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- Rae Stencils