Shop All Stencils
Rae
Pavement Stencil, 47"W, 0.063" Thick, 2 pcs
Mfr # STL-116-33903
Zoro # G2103320
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 39 in
- Character Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 39 in |
Character Width | 39 in |
Overall Height | 88 in |
Overall Width | 47 in |
Overall Stencil Width | 44 in |
Overall Stencil Height | 47 in |
Message or Symbol Width | 36 in |
Message or Symbol Height | 39 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 39 in, Message or Symbol Width 36 in, Number of Pieces 2, Overall Stencil Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- 3M PELTOR Earmuffs (X5P3E)
- WATSON GLOVES Stealth Hero - Large PR (373-L)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- Rae Stencils