Shop All Stencils
Rae
Pavement Stencil, 44"H, 50"W, 0.063" Thick
Mfr # STL-116-53613
Zoro # G2103713
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 36 in
- Character Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 41 in |
Overall Height | 44 in |
Overall Width | 50 in |
Message or Symbol Width | 41 in |
Overall Stencil Width | 49 in |
Overall Stencil Height | 44 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Electric Car Logo, Includes Electric Car Logo, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 41 in, Number of Pieces 1, Overall Stencil Height 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (454736)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-38-423-10)
- 3M E-A-Rsoft Disposable Corded Ear Plugs, Yellow Neons, Bullet Shape, NRR 33 dB, M, 200 Pairs (311-1250)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99851 (FD-2-R-16-3PK-99851)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- NATIONAL MARKER CO Parking Lot Stencil 61x8 - Fire Lane (PMS45)
- Rae Stencils