Shop All Stencils
Rae
Pavement Stencil, 44"H, 42"W, 0.063" Thick
Mfr # STL-116-53626
Zoro # G2104748
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 36 in
- Character Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 34 in |
Overall Height | 44 in |
Overall Width | 42 in |
Overall Stencil Height | 44 in |
Message or Symbol Width | 34 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 42 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 34 in, Number of Pieces 1, Overall Stencil Height 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- SALISBURY Hard Hat, Includes Face Shield, 4-Point Ratchet Suspension, Type 1, Class E, Hi-Vis Orange (AS1000HAT-SPL)
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- LABELMASTER IMO Dangs Goods Declaration, Lsr, PK100 (F03L-B)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- Rae Stencils