Shop All Stencils
Rae
Pavement Stencil, 44"H, 41"W, 0.125" Thick
Mfr # STL-108-53638
Zoro # G2105229
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 36 in
- Character Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 34 in |
Overall Height | 44 in |
Overall Width | 41 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 41 in |
Overall Stencil Height | 44 in |
Message or Symbol Width | 33 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 33 in, Number of Pieces 1, Overall Stencil Height 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE L Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- HY-KO 8In Stencil, 3PK (A10691)
- Rae Stencils