Shop All Stencils
Rae
Pavement Stencil, 44"H, 36"W, 0.063" Thick
Mfr # STL-116-33601
Zoro # G2103138
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 36 in
- Character Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 28 in |
Overall Height | 44 in |
Overall Width | 36 in |
Message or Symbol Width | 28 in |
Overall Stencil Height | 44 in |
Overall Stencil Width | 36 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Accessible Icon (Handicap), Includes Accessible Icon (Handicap), Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 28 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Blue)
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Reserved, 36 in (STL-116-73633)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- MARSH Oil Stencil Board, Paper, Yellow, 20"L (OBC15-7X20-50)
- Rae Stencils