Shop All Stencils
Rae
Pavement Stencil, 42"H, 45"W, 0.063" Thick
Mfr # STL-116-50425
Zoro # G2104720
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 34 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 34 in |
Character Width | 36 in |
Overall Height | 42 in |
Overall Width | 45 in |
Message or Symbol Height | 34 in |
Overall Stencil Height | 42 in |
Message or Symbol Width | 45 in |
Overall Stencil Width | 36 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 34 in, Message or Symbol Width 45 in, Number of Pieces 1, Overall Stencil Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-51-B)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Large (737C-E L)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- SPEEDFX RACING FUEL JUG, WHITE UTILITY 5 GAL JUG (8831)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- Rae Stencils