Shop All Stencils
Rae
Pavement Stencil, 42 in, Arrow Kit, 1/16
Mfr # STL-116-4042
Zoro # G5271935
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Arrow
- Character Height 42 in
- Character Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 32 in |
Overall Height | 54 in |
Overall Width | 32 in |
Overall Stencil Height | 54 in |
Message or Symbol Height | 42 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 32 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes (2) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 32 in, Number of Pieces 2, Overall Stencil Height 54 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10D)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- Rae Stencils