Shop All Stencils
Rae
Pavement Stencil, 41"W, 0.063" Thick, Whit
Mfr # STL-116-34004
Zoro # G2103567
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 40 in
- Character Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 40 in |
Character Width | 32 in |
Overall Height | 60 in |
Overall Width | 41 in |
Message or Symbol Height | 52 in |
Overall Stencil Height | 60 in |
Message or Symbol Width | 33 in |
Overall Stencil Width | 41 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 52 in, Message or Symbol Width 33 in, Number of Pieces 1, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- SAS SAFETY VISOR (5140) CLEAR (SA5150)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- LUCID AUDIO ULTRA-VIOLET HEARING AID AND PSAP SANITIZER DRYER (LA-LUCID HA DRYER)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10031 (10031)
- Rae Stencils