Shop All Stencils
Rae
Pavement Stencil, 4 in, Number Kit, 1/8
Mfr # STL-108-8040
Zoro # G7093256
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, Blanks
- Character Height 4 in
- Character Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 2 1/2 in |
Overall Height | 10 in |
Overall Width | 2 1/2 in |
Individual Character Height | 4 in |
Overall Stencil Width | 2 1/2 in |
Overall Stencil Height | 10 in |
Individual Character Width | 2 1/2 in |
Description
Pavement Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 4 in, Individual Character Width 2 1/2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6153-EG_12x18 (T1-6153-EG_12x18)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- NMC Individual Character Stencil 4" Number Set, PMC4-P (PMC4-P)
- Rae Stencils