Shop All Stencils
Rae
Pavement Stencil, 4 in, Number Kit, 1/16
Mfr # STL-116-8040
Zoro # G6978964
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, Blanks
- Character Height 4 in
- Character Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 2 1/2 in |
Overall Height | 10 in |
Overall Width | 2 1/2 in |
Individual Character Height | 4 in |
Individual Character Width | 2 1/2 in |
Overall Stencil Height | 10 in |
Overall Stencil Width | 2 1/2 in |
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 4 in, Individual Character Width 2 1/2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinder Ez Pull Tag (TAR151)
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- ZORO SELECT Watch Your Step stencil (20Y545)
- Rae Stencils