Shop All Stencils
Rae
Pavement Stencil, 4 in, Mega Kit, 1/8
Mfr # STL-108-8048
Zoro # G6730875
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 4 in
- Character Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 4 in |
Character Width | 2 1/2 in |
Overall Height | 10 in |
Overall Width | 2 1/2 in |
Overall Stencil Height | 10 in |
Overall Stencil Width | 2 1/2 in |
Individual Character Height | 4 in |
Individual Character Width | 2 1/2 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 4 in, Individual Character Width 2 1/2 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roof Anchor 00645 (CB-12)
- NMC Caution Header Ez Hang Tag, Pk25 (RPTH8)
- BRADY Pipe Marker, PK5, 7061-4-PK (7061-4-PK)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- Rae Stencils