Shop All Stencils
Rae
Pavement Stencil, 4 in, Mega Kit, 1/16
Mfr # STL-116-8048
Zoro # G6610581
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 4 in
- Character Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 2 1/2 in |
Overall Height | 10 in |
Overall Width | 2 1/2 in |
Overall Stencil Width | 2 1/2 in |
Individual Character Height | 4 in |
Overall Stencil Height | 10 in |
Individual Character Width | 2 1/2 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 4 in, Individual Character Width 2 1/2 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- PYRAMEX Safety Goggles, Indoor/Outdoor Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1880ST)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - 2X-Large (48-22-8754)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- NEWSTRIPE Stencil, 6", Alphabet Kit A-Z, 1/8", (10001773)
- Rae Stencils