Shop All Stencils
Rae
Pavement Stencil, 4 in, Line, 1/16
Mfr # STL-116-5060
Zoro # G6521426
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Line
- Character Height 4 in
- Character Width 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 4 in |
Character Width | 108 in |
Overall Height | 120 in |
Overall Width | 108 in |
Message or Symbol Height | 4 in |
Overall Stencil Width | 108 in |
Message or Symbol Width | 108 in |
Overall Stencil Height | 120 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Line, Includes Line, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 108 in, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- ARIAT Size 11-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- Rae Stencils