Shop All Stencils
Rae
Pavement Stencil, 4 in, End Loop, 1/16
Mfr # STL-116-5070
Zoro # G6675453
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character End Loop
- Character Height 4 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 4 in |
Character Width | 16 in |
Overall Height | 20 in |
Overall Width | 16 in |
Overall Stencil Width | 16 in |
Message or Symbol Height | 12 in |
Message or Symbol Width | 16 in |
Overall Stencil Height | 20 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols End Loop, Includes End Loop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 16 in, Number of Pieces 1, Overall Stencil Height 20 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Anhydrous Ammonia Wear PPE Bilingual, 7in X 5in Decal, 5" W, 7" H, Bilingual Spanish (OS-DS-D-57-VS-1029)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- NMC Individual Character Stencil 4" Number Set, PMC4-S (PMC4-S)
- Rae Stencils