Shop All Stencils
Rae
Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B
Mfr # STL-116-3039B
Zoro # G6618622
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 48 in
- Character Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 48 in |
Character Width | 48 in |
Overall Height | 60 in |
Overall Width | 60 in |
Message or Symbol Width | 48 in |
Message or Symbol Height | 48 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 48 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 48 in, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VT96)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- NMC Individual Character Stencil Number Set 8", Pk12 (PMN8)
- Rae Stencils