Shop All Stencils
Rae
Pavement Stencil, 38"H, 38"W, 0.125" Thick
Mfr # STL-108-33002
Zoro # G2103153
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 30 in
- Character Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 30 in |
Character Width | 30 in |
Overall Height | 38 in |
Overall Width | 38 in |
Message or Symbol Width | 30 in |
Overall Stencil Height | 38 in |
Overall Stencil Width | 38 in |
Message or Symbol Height | 30 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Accessible Icon (Handicap), Includes Accessible Icon (Handicap), Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 30 in, Message or Symbol Width 30 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- BRADY Eye Wash Sta Inspection Tag, 3/8 In, PK100 (86674)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Do Not Block (PMS224)
- Rae Stencils