Shop All Stencils
Rae
Pavement Stencil, 38"H, 32"W, 0.063" Thick
Mfr # STL-116-33001
Zoro # G2102989
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 30 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 30 in |
Character Width | 24 in |
Overall Height | 38 in |
Overall Width | 32 in |
Message or Symbol Height | 30 in |
Overall Stencil Height | 38 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 24 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Accessible Icon (Handicap), Includes Accessible Icon (Handicap), Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 30 in, Message or Symbol Width 24 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 9 (26256)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Electrical Room No Storage Sign, Portrait (OS-NS-D-1014-V-11687)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Amber (SFA12)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size XL (30-1-903K-11)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/8 (STL-108-5050)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- C.H. HANSON 5" Brass Interlocking Stencil Letters, 33 Piece Set (10035)
- Rae Stencils