Shop All Stencils
Rae
Pavement Stencil, 37"H, 37"W, 0.063" Thick
Mfr # STL-116-90632
Zoro # G2104267
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 29 in
- Character Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 29 in |
Character Width | 29 in |
Overall Height | 37 in |
Overall Width | 37 in |
Message or Symbol Height | 29 in |
Overall Stencil Height | 37 in |
Overall Stencil Width | 37 in |
Message or Symbol Width | 29 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 29 in, Message or Symbol Width 29 in, Number of Pieces 1, Overall Stencil Height 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9650LW)
- GEMTOR 65 ft.L Self Retracting Lifeline (SRL-65S)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- Rae Stencils