Shop All Stencils
Rae
Pavement Stencil, 36 in, Number Kit, 1/8, STL-108-8360
Mfr # STL-108-8360
Zoro # G6494625
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 36 in
- Character Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 12 in |
Overall Height | 48 in |
Overall Width | 12 in |
Overall Stencil Width | 12 in |
Individual Character Height | 36 in |
Individual Character Width | 12 in |
Overall Stencil Height | 48 in |
Description
Pavement Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 36 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- KLEENGUARD 13" Chemical Resistant Gloves, Nitrile, M, 5PK (94446)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- BRADY Floor Stencil, Polyester, 5" Overall H, 148809 (148809)
- Rae Stencils