Shop All Stencils
Rae
Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360W
Mfr # STL-116-8360W
Zoro # G7183337
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 36 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 16 in |
Overall Height | 48 in |
Overall Width | 16 in |
Individual Character Height | 36 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 16 in |
Individual Character Width | 16 in |
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 36 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- ZORO SELECT Watch Your Step stencil (20Y545)
- Rae Stencils