Shop All Stencils
Rae
Pavement Stencil, 36 in, Alpha Kit, 1/16, STL-116-8365
Mfr # STL-116-8365
Zoro # G6601761
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 36 in
- Character Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 12 in |
Overall Height | 48 in |
Overall Width | 12 in |
Individual Character Width | 12 in |
Message or Symbol Height | 36 in |
Message or Symbol Width | 9 in |
Individual Character Height | 36 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 12 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 36 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 14, PR (21406WT 14)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- PYRAMEX Glass, Saftey, Onix Plus, Clear, 3.0 (SB4960STP)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- NMC Individual Character Stencil 36" Letter Set, Pk28 (PML36)
- Rae Stencils