Shop All Stencils
Rae
Pavement Stencil, 34"W, 0.063" Thick, White
Mfr # STL-116-53614
Zoro # G2103433
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 36 in
- Character Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 26 in |
Overall Height | 44 in |
Overall Width | 34 in |
Overall Stencil Width | 34 in |
Overall Stencil Height | 44 in |
Message or Symbol Width | 26 in |
Message or Symbol Height | 36 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Electric Pump With Plug, Ev Letters, Includes Electric Pump With Plug, Ev Letters, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- BRADY Metal Ball Seal, PK100 (95197)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-2-8-10)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- NMC Individual Character Stencil 36" Number Set, PMC36-C (PMC36-C)
- Rae Stencils