Shop All Stencils
Rae
Pavement Stencil, 32"W, 0.125" Thick, 2 pcs
Mfr # STL-108-32403
Zoro # G2103302
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 64 in |
Overall Width | 32 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 24 in |
Overall Stencil Height | 32 in |
Overall Stencil Width | 32 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 2, Overall Stencil Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS WIDE BRIM HAT WOMN TAN M (4406GY)
- MSA SAFETY Fas-Trac III Replacement Suspension, For V-Gard Helmets, Hard Hat Ratchet (4-Point), Size Large (10148707)
- BDG Acrylic Windguard/Neck Warmer (90-0-500-K)
- OIL-DRI Spill Kit, Universal (L90671)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Stencil, Fork Lift Traffic Area, 30 in (STL-116-11202)
- RAE Stencil, Caution Slippery When Wet, STL-108-14803 (STL-108-14803)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- NMC Individual Character Stencil 8" Number Set, PMC8-U (PMC8-U)
- Rae Stencils