Shop All Stencils
Rae
Pavement Stencil, 32"H, 50"W, 0.063" Thick
Mfr # STL-116-52416
Zoro # G2103880
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 24 in
- Character Width 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 43 in |
Overall Height | 32 in |
Overall Width | 50 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 32 in |
Overall Stencil Width | 51 in |
Message or Symbol Width | 43 in |
Description
Pavement Stencil, Character Type Message/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 43 in, Number of Pieces 1, Overall Stencil Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS GEMPLER'S Vermont Lawn Pesticide Application Signs, P45RU25 W/R 4V-314 (P45RU25 W/R 4V-314)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- Rae Stencils