Shop All Stencils
Rae
Pavement Stencil, 32"H, 32"W, 0.063" Thick
Mfr # STL-116-52437
Zoro # G2105028
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 32 in |
Overall Width | 32 in |
Overall Stencil Width | 32 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 32 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series (S3960HS)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- Rae Stencils