Shop All Stencils
Rae
Pavement Stencil, 30"H, 37"W, 0.063" Thick
Mfr # STL-116-90634
Zoro # G2104337
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 22 in
- Character Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 22 in |
Character Width | 29 in |
Overall Height | 30 in |
Overall Width | 37 in |
Overall Stencil Width | 37 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 22 in |
Message or Symbol Width | 29 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 22 in, Message or Symbol Width 29 in, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- MCR SAFETY Select Cowhide Brwn Split Back, 2XL, PK12 (3204XXL)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- NMC Individual Character Stencil 36" Number Set, PMC36-Y (PMC36-Y)
- Rae Stencils