Shop All Stencils
Rae
Pavement Stencil, 30 in, DOT Handicap, 1/8
Mfr # STL-108-3030
Zoro # G6960931
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 30 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 30 in |
Character Width | 24 in |
Overall Height | 44 in |
Overall Width | 24 in |
Overall Stencil Width | 42 in |
Message or Symbol Width | 42 in |
Overall Stencil Height | 44 in |
Message or Symbol Height | 42 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, Number of Pieces 2, Overall Stencil Height 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Silver (M6-17-7576)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- NMC Individual Character Stencil 4" Number Set, PMC4-D (PMC4-D)
- Rae Stencils