Shop All Stencils
Rae
Pavement Stencil, 3 in, Number Kit, 1/8
Mfr # STL-108-8030
Zoro # G7100554
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, Blanks
- Character Height 3 in
- Character Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 3 in |
Character Width | 2 in |
Overall Height | 9 in |
Overall Width | 2 in |
Individual Character Height | 3 in |
Individual Character Width | 2 in |
Overall Stencil Height | 9 in |
Overall Stencil Width | 2 in |
Description
Pavement Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 3 in, Individual Character Width 2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- LYLE Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, R5-1-12HA (R5-1-12HA)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- Rae Stencils