Shop All Stencils
Rae
Pavement Stencil, 3 in, Alphabet Kit, 1/8
Mfr # STL-108-8035
Zoro # G6723936
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Curb and Median
- Stencil Character A Thru Z, Blanks
- Character Height 3 in
- Character Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 3 in |
Character Width | 2 in |
Overall Height | 9 in |
Overall Width | 2 in |
Overall Stencil Width | 2 in |
Message or Symbol Width | 2 in |
Message or Symbol Height | 3 in |
Individual Character Height | 3 in |
Individual Character Width | 2 in |
Overall Stencil Height | 9 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 3 in, Individual Character Width 2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 3 in, Message or Symbol Width 2 in, Number of Pieces 28, Overall Stencil Height 9 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161311)
- YAKTRAX Footwear Traction, PR (08531)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- RAE Pavement Stencil, 6 in, Alphabet Kit, 1/16 (STL-116-8065)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- Rae Stencils