Shop All Stencils
Rae
Pavement Stencil, 3 in, Alphabet Kit, 1/16
Mfr # STL-116-8035
Zoro # G6791251
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Curb and Median
- Stencil Character A Thru Z, Blanks
- Character Height 3 in
- Character Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 3 in |
Character Width | 2 in |
Overall Height | 9 in |
Overall Width | 2 in |
Overall Stencil Height | 9 in |
Individual Character Width | 2 in |
Message or Symbol Height | 3 in |
Overall Stencil Width | 2 in |
Individual Character Height | 3 in |
Message or Symbol Width | 2 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 3 in, Individual Character Width 2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 3 in, Message or Symbol Width 2 in, Number of Pieces 28, Overall Stencil Height 9 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- Rae Stencils