Shop All Stencils
Rae
Pavement Stencil, 26"W, 0.063" Thick, White
Mfr # STL-116-52414
Zoro # G2103698
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 24 in
- Character Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 17 in |
Overall Height | 32 in |
Overall Width | 26 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 17 in |
Overall Stencil Height | 32 in |
Overall Stencil Width | 25 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Electric Pump With Plug, Ev Letters, Includes Electric Pump With Plug, Ev Letters, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- C.H. HANSON Stencil Set 2IN 46 Pieces Interlocking (10192)
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- ZORO SELECT Warning Stencil (20Y538)
- Rae Stencils