Shop All Stencils
Rae
Pavement Stencil, 26"H, 26"W, 0.125" Thick
Mfr # STL-108-51837
Zoro # G2105238
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 18 in
- Character Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 18 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Height | 26 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 18 in |
Overall Stencil Width | 26 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 18 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1506)
- HILLMAN 2" Blk #3 Adhesive (839384)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- Rae Stencils