Shop All Stencils
Rae
Pavement Stencil, 26"H, 18"W, 0.063" Thick
Mfr # STL-116-90432
Zoro # G2104090
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 18 in
- Character Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 18 in |
Character Width | 18 in |
Overall Height | 26 in |
Overall Width | 18 in |
Overall Stencil Width | 26 in |
Message or Symbol Width | 18 in |
Overall Stencil Height | 26 in |
Message or Symbol Height | 18 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 18 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO7065-01)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- Rae Stencils