Shop All Stencils
Rae
Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W
Mfr # STL-116-8240W
Zoro # G6473993
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 24 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 16 in |
Overall Height | 36 in |
Overall Width | 16 in |
Individual Character Height | 24 in |
Overall Stencil Width | 16 in |
Individual Character Width | 16 in |
Overall Stencil Height | 36 in |
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 24 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT130AC)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, (9), Blue, 50 Pack (N873)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- NMC CAUTION, WELDING MAY PRODUCE, C194P (C194P)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- Rae Stencils