Shop All Stencils
Rae
Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245W
Mfr # STL-116-8245W
Zoro # G6937481
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 24 in
- Character Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 16 in |
Overall Height | 36 in |
Overall Width | 16 in |
Overall Stencil Width | 16 in |
Overall Stencil Height | 36 in |
Individual Character Height | 24 in |
Message or Symbol Height | 24 in |
Individual Character Width | 16 in |
Message or Symbol Width | 16 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 24 in, Individual Character Width 16 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 16 in, Number of Pieces 28, Overall Stencil Height 36 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M732RB (M732RB)
- NMC Emergency Shut Off Sign, M124P (M124P)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- Rae Stencils