Shop All Stencils
Rae
Pavement Stencil, 21 in, Handicap, 1/8
Mfr # STL-108-3021
Zoro # G7013027
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 21 in
- Character Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 21 in |
Character Width | 19 in |
Overall Height | 35 in |
Overall Width | 19 in |
Message or Symbol Width | 19 in |
Message or Symbol Height | 21 in |
Overall Stencil Height | 35 in |
Overall Stencil Width | 19 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 21 in, Message or Symbol Width 19 in, Number of Pieces 1, Overall Stencil Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- MSA SAFETY Over-the-Head Ear Muffs, 21 dB, left/RIGHT, White (10087436)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCSMG)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- Rae Stencils