Shop All Stencils
Rae
Pavement Stencil, 20"H, 18"W, 0.125" Thick
Mfr # STL-108-31201
Zoro # G2103040
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 12 in
- Character Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 12 in |
Character Width | 10 in |
Overall Height | 20 in |
Overall Width | 18 in |
Overall Stencil Height | 20 in |
Message or Symbol Height | 12 in |
Message or Symbol Width | 10 in |
Overall Stencil Width | 18 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Accessible Icon (Handicap), Includes Accessible Icon (Handicap), Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 12 in, Message or Symbol Width 10 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Cell Phones Sign 8.5" x 12", 10PK (A20618)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- WECARE Individually Wrapped Disposable Face Masks, Black 4-Ply, 50PK (WC-WMN100086-FACE-MASKS-4PLY-BK)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 39 in, Handicap Bkgrd, STL-116-3039B (STL-116-3039B)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- Rae Stencils