Shop All Stencils
Rae
Pavement Stencil, 2 in, Number Kit, 1/16
Mfr # STL-116-8020
Zoro # G6969453
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, Blanks
- Character Height 2 in
- Character Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 2 in |
Character Width | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 2 in |
Individual Character Height | 2 in |
Overall Stencil Width | 2 in |
Individual Character Width | 1 1/2 in |
Overall Stencil Height | 8 in |
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 2 in, Individual Character Width 1 1/2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL Royal Blue Enhanced Visibility Multi Pocket Vest (B102-L-XL)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- 3M Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (2291)
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- NEWSTRIPE Stencil, 12" Alphabet Kit A-Z, 1/16" (10001984)
- Rae Stencils