Shop All Stencils
Rae
Pavement Stencil, 2 in, Mega Kit, 1/8
Mfr # STL-108-8028
Zoro # G6635851
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Curb and Median
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 2 in
- Character Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 2 in |
Character Width | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 2 in |
Individual Character Height | 2 in |
Overall Stencil Width | 2 in |
Individual Character Width | 1 1/2 in |
Overall Stencil Height | 8 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 2 in, Individual Character Width 1 1/2 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION DYNAMICS Time Tape Dispenser, 1" Core (512507)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- CARHARTT Reversible Belt, Black/Brown, 38"L, 1-1/2"W (A000550020109)
- ZORO SELECT Sign Holder, 9 1/2" x 12 3/10" Size, PK2 (476801)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- HY-KO Handicapped Parking Lot Stencil (A00050)
- Rae Stencils