Shop All Stencils
Rae
Pavement Stencil, 2 in, Alphabet Kit, 1/16
Mfr # STL-116-8025
Zoro # G7139352
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Curb and Median
- Stencil Character A Thru Z, Blanks
- Character Height 2 in
- Character Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 2 in |
Character Width | 1 1/2 in |
Overall Height | 8 in |
Overall Width | 2 in |
Overall Stencil Width | 2 in |
Overall Stencil Height | 8 in |
Message or Symbol Height | 2 in |
Individual Character Width | 1 1/2 in |
Individual Character Height | 2 in |
Message or Symbol Width | 1/2 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 2 in, Individual Character Width 1 1/2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 2 in, Message or Symbol Width 1/2 in, Number of Pieces 28, Overall Stencil Height 8 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- TINGLEY Durascrim 48 in. Coat, L (C56207)
- BRADY 2" x 2-7/16" White Wire Marking Sleeves, B33-1500-2-342 (B33-1500-2-342)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-10)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, Visitor, 10 in (STL-116-71034)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- Rae Stencils