Shop All Stencils
Rae
Pavement Stencil, 18 in, Number Kit, 1/16
Mfr # STL-116-8180
Zoro # G6967152
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 18 in
- Character Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 9 in |
Overall Height | 30 in |
Overall Width | 9 in |
Overall Stencil Height | 30 in |
Individual Character Width | 9 in |
Overall Stencil Width | 9 in |
Individual Character Height | 18 in |
Description
Pavement Stencil, Character Type Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 18 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365W (STL-108-8365W)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- Rae Stencils