Shop All Stencils
Rae
Pavement Stencil, 18 in, Alphabet Kit, 1/8
Mfr # STL-108-8185
Zoro # G7159415
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 18 in
- Character Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 18 in |
Character Width | 9 in |
Overall Height | 30 in |
Overall Width | 9 in |
Message or Symbol Height | 18 in |
Individual Character Height | 18 in |
Individual Character Width | 9 in |
Message or Symbol Width | 9 in |
Overall Stencil Width | 9 in |
Overall Stencil Height | 30 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 18 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 2XL (65120503XXL)
- KINCO Cut Resistant Gloves, Gray/Black, L, PR, ANSI/ISEA Cut Level - 2011: 5 (1894CR-L)
- NOTRAX 5 ft L x Rubber Surface With Dense Closed PVC Foam Base, 1/2 in Thick (480S0035BL)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- NEWSTRIPE Stencil, 8", Alphabet Kit A-Z, 1/8", (10000903)
- Rae Stencils