Shop All Stencils
Rae
Pavement Stencil, 18 in, Alphabet Kit, 1/16
Mfr # STL-116-8185
Zoro # G7007235
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 18 in
- Character Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 18 in |
Character Width | 9 in |
Overall Height | 30 in |
Overall Width | 9 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 18 in |
Overall Stencil Width | 9 in |
Individual Character Height | 18 in |
Message or Symbol Width | 9 in |
Individual Character Width | 9 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 18 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Respirator, White, PK20 (62470)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 12 (XAN3P/9180AP531-12)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- KLEENGUARD Hooded Disposable Coveralls, 2XL, 25 , White, Microporous Film Laminate, zipper (41507)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, No Parking, 36 in (STL-116-73632)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- HY KO PRODUCTS Hy Ko Products PLS-52 5 x 24 in. Plastic Reusable No Parking Stencil (29069000523)
- Rae Stencils